Adams Manufacturing 119754 Quik Fold Portable Resin Side Table; Pool Blue

  • Mfr # 119754

  • Zoro # G504014746


product price: $50.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119754
Zoro #
G504014746
UPC #
37063121557
Country of Origin
United States

Description

Pool Blue, Quik Fold, Portable Resin Side Table, Opens & Closes With Ease For Carrying & Storing, Resin Is Sturdy, Reliable, Longer Lasting With Less Maintenance, 100% Recyclable, ASTM Certified, For Workshop, Gameroom, Dormitory, Camper, Patio Or Boat.

Specifications
  • Color: Pool Blue
  • Dimension: 19.75" L x 15.25" W x 17.375" H
  • Country of Origin: United States of America
  • Weight: 3.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.