Zoro Homepage

LAWN STAKES COMM5 IN., 100PK

  • Mfr # 258465

  • Zoro # G316092154


product price: $41.49
/pk 100, $0.41/ea

Key Features

Color
Red/White
Height
5 in
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258465
Zoro #
G316092154
UPC #
37063204311
Country of Origin
United States

Dimensions

Height
5 in

Details

Color
Red/White
Item
Christmas Light Stakes
Housing Material
Plastic

Description

Adams 5 in. Christmas Light Stakes 100 pk


  • No matter what season, create a magical light display around planting beds, driveways and walkways.
  • Line driveways and walkways with C7, C9 or any flat-base light strings (including flat-base LEDs).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.