Phone book, 5 1/4" L, 11" W
- Mfr # ABFSC1153RB
- Zoro # G822885790
product price:Â
$
16.69
/ea
Key Features
Features
Carbonless Copy
Width
11 in
Binding
Spiral Bound
Number of Sheets
200
Length
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABFSC1153RB
- Zoro #
- G822885790
- UPC #
- 087958720136
- Country of Origin
- United States
- Features
- Carbonless Copy
- Binding
- Spiral Bound
- Number of Sheets
- 200
- Number of Forms per Sheet
- 4
- Paper Color
- Assorted
- Item
- Phone book
- Number of Duplicates
- 1-Part Carbonless
Dimensions
- Width
- 11 in
- Length
- 5 1/4 in
Description
Phone book, Length 5 1/4 in, Number of Duplicates 1-Part Carbonless, Carbon Copies Yes, Width 11 in, Number of Sheets 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.