Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3080 Entry Trim

  • Mfr # 3080-02-0-33-US32D

  • Zoro # G010047023


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Fire Rated
No
For Use With
3080 Entry Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3080-02-0-33-US32D
Zoro #
G010047023
UPC #
197163221233
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Fire Rated
No
For Use With
3080 Entry Trim
Exit Device Type
Trim
Application
Exit Device Trim
Door Handing
Non-Handed

Description

Entry Trim, 02 Round Lever, With Cylinder Hole, Mortise Exit Devices, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.