Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3080 Entry Trim

  • Mfr # 3080-02-0-9U-US32D

  • Zoro # G010047153


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
For Use With
3080 Entry Trim
Finish
Satin Stainless Steel
Door Handing
Non-Handed
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3080-02-0-9U-US32D
Zoro #
G010047153
UPC #
197163221264
Country of Origin
Mexico

Details

Application
Exit Device Trim
For Use With
3080 Entry Trim
Finish
Satin Stainless Steel
Door Handing
Non-Handed
Fire Rated
No
Exit Device Type
Trim
Includes
Exit Device Trim
Color
Satin Stainless Steel

Description

Entry Trim, 02 Round Lever, Without Cylinder Hole, Universal, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.