3080 Entry Trim
Mfr # 3080-03-0-36-US32D
Zoro # G610070742
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Includes
Exit Device Trim
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3080-03-0-36-US32D
Zoro #
G610070742
UPC #
197163300556
Country of Origin
United States
Details
Fire Rated
No
Includes
Exit Device Trim
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Door Handing
Non-Handed
For Use With
3080 Entry Trim
Cylinder type
1" Mortise with MS Cam
Description
The 3080 Series Entry Trim provides outside activation for doors with any type of Adams Rite exit device and deadlatch. The locked handle is protected from vandalism and forced entry with a breakaway clutching mechanism.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.