3080 Entry Trim
Mfr # 3080-03-0-9U-US3
Zoro # G010047214
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Application
Exit Device Trim
Door Handing
Non-Handed
Exit Device Type
Trim
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3080-03-0-9U-US3
Zoro #
G010047214
UPC #
197163221271
Country of Origin
Mexico
Details
Color
Bright Brass
Application
Exit Device Trim
Door Handing
Non-Handed
Exit Device Type
Trim
Includes
Exit Device Trim
For Use With
3080 Entry Trim
Finish
Bright Brass
Fire Rated
No
Description
Entry Trim, 03 Square Lever, Without Cylinder Hole, Universal, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.