Zoro Homepage

3080 Entry Trim

  • Mfr # 3080E-01-0-3U-50-US10B

  • Zoro # G010070854


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Fire Rated
No
For Use With
3080 Entry Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080E-01-0-3U-50-US10B
Zoro #
G010070854
UPC #
197163013876
Country of Origin
United States

Details

Door Handing
Non-Handed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Fire Rated
No
For Use With
3080 Entry Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder type
1" Mortise with MS Cam

Description

The 3080 Series Entry Trim provides outside activation for doors with any type of Adams Rite exit device and deadlatch. The locked handle is protected from vandalism and forced entry with a breakaway clutching mechanism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.