Zoro Homepage

3080 Entry Trim

  • Mfr # 3080E-02-0-3U-30-US32D

  • Zoro # G910047390


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Includes
Exit Device Trim
For Use With
3080 Entry Trim
Fire Rated
No
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080E-02-0-3U-30-US32D
Zoro #
G910047390
UPC #
197163013883
Country of Origin
Mexico

Details

Finish
Satin Stainless Steel
Includes
Exit Device Trim
For Use With
3080 Entry Trim
Fire Rated
No
Exit Device Type
Trim
Application
Exit Device Trim
Door Handing
Non-Handed
Color
Satin Stainless Steel

Description

Electrified Entry Trim, 02 Round Lever, With Cylinder Hole, Universal, 12VDC, Fail Secure, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.