3080 Entry Trim
Mfr # 3080E-02-0-3U-35-US32D
Zoro # G610047164
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Includes
Exit Device Trim
For Use With
3080 Entry Trim
Exit Device Type
Trim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3080E-02-0-3U-35-US32D
Zoro #
G610047164
UPC #
197163221295
Country of Origin
Mexico
Details
Finish
Satin Stainless Steel
Includes
Exit Device Trim
For Use With
3080 Entry Trim
Exit Device Type
Trim
Fire Rated
No
Door Handing
Non-Handed
Application
Exit Device Trim
Color
Satin Stainless Steel
Description
Electrified Entry Trim, 02 Round Lever, With Cylinder Hole, Universal, 12VDC, Fail Safe, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.