Zoro Homepage

3080 Entry Trim

  • Mfr # 3080E-02-0-3U-50-US10B

  • Zoro # G110047350


product price: $683.99
/ea
Free Shipping & Returns

Key Features

For Use With
3080 Entry Trim
Door Handing
Non-Handed
Fire Rated
No
Application
Exit Device Trim
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080E-02-0-3U-50-US10B
Zoro #
G110047350
UPC #
197163221301
Country of Origin
Mexico

Details

For Use With
3080 Entry Trim
Door Handing
Non-Handed
Fire Rated
No
Application
Exit Device Trim
Exit Device Type
Trim
Includes
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed

Description

Electrified Entry Trim, 02 Round Lever, With Cylinder Hole, Universal, 24VDC, Fail Secure, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.