3080 Entry Trim
Mfr # 3080E-02-0-3U-50-US32D
Zoro # G510047431
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Door Handing
Non-Handed
Finish
Satin Stainless Steel
For Use With
3080 Entry Trim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3080E-02-0-3U-50-US32D
Zoro #
G510047431
UPC #
197163221318
Country of Origin
Mexico
Details
Color
Satin Stainless Steel
Door Handing
Non-Handed
Finish
Satin Stainless Steel
For Use With
3080 Entry Trim
Fire Rated
No
Exit Device Type
Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Description
Electrified Entry Trim, 02 Round Lever, With Cylinder Hole, Universal, 24VDC, Fail Secure, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.