3080 Entry Trim
Mfr # 3080E-02-0-3U-55-US32D
Zoro # G010047467
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Finish
Satin Stainless Steel
For Use With
3080 Entry Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3080E-02-0-3U-55-US32D
Zoro #
G010047467
UPC #
197163221332
Country of Origin
Mexico
Details
Fire Rated
No
Finish
Satin Stainless Steel
For Use With
3080 Entry Trim
Application
Exit Device Trim
Includes
Exit Device Trim
Exit Device Type
Trim
Door Handing
Non-Handed
Color
Satin Stainless Steel
Description
Electrified Entry Trim, 02 Round Lever, With Cylinder Hole, Universal, 24VDC, Fail Safe, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.