Zoro Homepage

3080 Entry Trim

  • Mfr # 3080E-03-0-3U-50-US10B

  • Zoro # G410071017


product price: $612.99
/ea
Free Shipping & Returns

Key Features

For Use With
3080 Entry Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080E-03-0-3U-50-US10B
Zoro #
G410071017
UPC #
197163300518
Country of Origin
United States

Details

For Use With
3080 Entry Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Color
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Door Handing
Non-Handed
Cylinder type
1" Mortise with MS Cam

Description

The 3080 Series Entry Trim provides outside activation for doors with any type of Adams Rite exit device and deadlatch. The locked handle is protected from vandalism and forced entry with a breakaway clutching mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.