Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4300 Steel Hawk Electrified Deadlatch

  • Mfr # 4300-20-202-313

  • Zoro # G910071029


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Anodized Aluminum
For Use With
4300 Steel Hawk Electrified Deadlatch
Color
Dark Bronze Anodized Aluminum
Includes
Aluminum Door Deadlatches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-20-202-313
Zoro #
G910071029
UPC #
197163300624
Country of Origin
United States

Details

Finish
Dark Bronze Anodized Aluminum
For Use With
4300 Steel Hawk Electrified Deadlatch
Color
Dark Bronze Anodized Aluminum
Includes
Aluminum Door Deadlatches

Description

The Steel Hawk 4300 Electrified Deadlatch eLatch combines non-handed, narrow backset, mechanical locking hardware with electrified access control. The 4300 eLatch combines mechanical locking hardware with electrified access control while working within standard aluminum entrance door preparations. Always operable from the inside via handle or paddle device. Entry via keyed mortise cylinder or access control element. Fail-secure lock with optional form in.C in. latch status monitor. The standard 4300 operates on 12, 16, or 24 volt DC power and is rated for continuous duty. Units are equipped with a quick connect plug-in type connector. Interchangeable without stile modification for MS Deadlocks or 4500 and 4900 Deadlatches. 1-3/4 in. minimum door thickness required. Turn key, apply voltage, or operate handle or paddle to release the spring-loaded latchbolt. Electrically-rated for continuous duty for timed applications. Interface with access control. Uses any standard mortise cylinder with MS cam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.