Zoro Homepage

4568 Eurostyle Deadlatch Straight Handle, Black Painted

  • Mfr # 4568-501-119

  • Zoro # G922778985


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4568-501-119
Zoro #
G922778985
UPC #
500227177825
Country of Origin
United States

Description

4560Deadlatch Handles The 4560 Series Deadlatch Handles easily unlock the 4300, 4500 and 4900 Series Deadlatches. These handles fit solidly into the cylinder hole of Adams Rite deadlatches. Function:Designed to operate 4300, 4500 and 4900 Series Deadlatches by a natural downward hand movement, these handles incorporate an activator cam plug that mounts on the handles escutcheon and fits solidly into the cylinder hole of the latch. Not intended for use as a door pull.4560 handles feature an ADA compliant lever shaped to fit the hand. Options:Ordered for left hand (LH) or right hand (RH) door, but is easily reconfigured in the field to accommodate either door swing. Standard handles are for 1 3/4 in (44.5 mm) thick doors. Please contact factory for doors up to 3 1/4 in (82.6 mm) available by special order. Specifications: Handle:ADA compliant lever is shaped to fit the hand, with a concave thumbrest portion that tends to keep knuckles and thumb safely away from the jamb, even on a short backset narrow stile. Escutcheon:A 1/4 in (6.4 mm) square heat-treated spindle is part of escutcheon assembly, which interlocks with the cam plug. Finished to match lever. 4560, 4565 use the same sloping 1 3/8 in x 4 in (34.9 mm x 101.6 mm) escutcheon, designed to match the clean lines of a narrow stile door. Cam Plug:Secured in latch body by cylinder set screw, the plug is also rigidly tied to handle escutcheon by hardened steel pins. Handing can be reversed by removing a spring clip, reversing the cam, and replacing the clip. Standard Package:Individually packaged with mounting hardware and cam plug handed LH or RH as specified. Compatible Products:MS+1890 Deadlock/Latch, 2190 Series Interconnected Deadbolt/Deadlatch (4568, 4569 only)4300 Electrified Deadlatches, 4510, 4530, 4900, 4920 AN Series Deadlatches. Finishes:121 - To Match 313 Dark Bronze Anodized130 - To Match 628 Clear Anodized

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.