Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4591 Deadlatch Paddle

  • Mfr # 4591-14-00-628

  • Zoro # G910071142


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4591-14-00-628
Zoro #
G910071142
UPC #
197163300563
Country of Origin
United States

Description

A contemporary designed alternative to knob or lever handles. Adams Rite paddle operator makes opening a latched door as natural as opening an unlatched door. Just push or pull in the direction the door swings. Available for any Adams Rite 4500, 4900, MS+1890 and 2190 series locks. Cam plug is furnished for use with 4500 and 4900 series latches. Cam plug is not required with the MS+1890 and the 2190 locks. Plug is secured in latch body by cylinder set screwand tied to escutcheon with two hardened steel pins. Escutcheon is constructed from zinc alloy and finished with black Ritecoat finish. Escutcheon houses a steel mechanism and is secured to the door stile with special binder posts for a solid installation. Available in four configurations, push, pull, left and right , but can easily be handed in the field as needed. Individually boxed with mounting hardware. Standard unit fits 1-3/4 In. thick doors. Available for thicker doors. Available with a monitor switch that can be used to drop low voltage power to an electric lock or act as a request to exit signal. Standard 4591 paddle includes a dogging device to lock the paddle in an unlocked position with the supplied hex key.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.