7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze
- Mfr # 7100-315-313-00
- Zoro # G9234814
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe
Input Voltage
12V AC, 16V AC, 24V AC, 12V DC, 16V DC, 24V DC
Door Frame Type
Aluminum, Metal, Wood
Material
Stainless Steel
Standards
UL 1034 burglary-resistant listed, UL 294 (6th Edition) listed, ANSI/UL 1034, Certificate of Compliance (CoC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100-315-313-00
- Zoro #
- G9234814
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- 7100 Electric Strike
- Failure Mode
- Fail Safe
- Input Voltage
- 12V AC, 16V AC, 24V AC, 12V DC, 16V DC, 24V DC
- Door Frame Type
- Aluminum, Metal, Wood
- Material
- Stainless Steel
- Standards
- UL 1034 burglary-resistant listed, UL 294 (6th Edition) listed, ANSI/UL 1034, Certificate of Compliance (CoC)
- Color
- Dark Bronze Anodized
- Type
- Electric Strike
- Features
- Latchbolt Strike Monitor (LBSM), Burglary Resistant
- Includes
- 7100 Electric Strike, Mounting Clips, Adhesive Shims
Description
Adams Rite 7100 Series Electric Strike, 12 VDC Voltage, For DeadLatches or Cylindrical Locksets with 1/2" to 5/8" Throw, Duronodic Dark Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.