7100 Series Electric Strikes, 12 VDC Voltage, Aluminum
- Mfr # 7140-315-628-00
- Zoro # G9236099
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V AC, 16V AC, 24V AC, 12V DC, 16V DC, 24V DC
Door Frame Type
Metal, Wood, Aluminum
Type
Electric Strike
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7140-315-628-00
- Zoro #
- G9236099
- UPC #
- -
- Country of Origin
- United States
- Item
- 7100 Electric Strike
- Failure Mode
- Fail Safe, Fail Secure
- Input Voltage
- 12V AC, 16V AC, 24V AC, 12V DC, 16V DC, 24V DC
- Door Frame Type
- Metal, Wood, Aluminum
- Type
- Electric Strike
- Material
- Stainless Steel
- Features
- Latchbolt Strike Monitor (LBSM)
- Includes
- 7100 Electric Strike, Mounting Clips, Adhesive Shims
- Standards
- UL 1034 burglary-resistant listed, UL 294 (6th Edition) listed, ANSI/UL 1034, Certificate of Compliance (CoC)
Description
Adams Rite 7100 Series Electric Strike, 12 VDC Voltage, For DeadLatches or Cylindrical Locksets with 1/2" to 5/8" Throw, Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.