7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Aluminum
- Mfr # 7411-628
- Zoro # G9233457
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe, Fail Secure
Input Voltage
12V DC, 16V DC, 24V DC
Door Frame Type
Wood, Metal, Aluminum
Standards
UL 1034, UL 294, ULC-S319, ANSI/BHMA A156.18, ANSI/BHMA A156.31 Electric Strikes and Frame Mounted Actuators, Grade 1
Type
Electric Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7411-628
- Zoro #
- G9233457
- UPC #
- -
- Country of Origin
- United States
- Item
- UltraLine 7400 Electric Strike
- Failure Mode
- Fail Safe, Fail Secure
- Input Voltage
- 12V DC, 16V DC, 24V DC
- Door Frame Type
- Wood, Metal, Aluminum
- Standards
- UL 1034, UL 294, ULC-S319, ANSI/BHMA A156.18, ANSI/BHMA A156.31 Electric Strikes and Frame Mounted Actuators, Grade 1
- Type
- Electric Strike
- Material
- Stainless Steel
- Features
- Adjustable Bolt Stop, Latchbolt Strike Monitor (LBSM), Compact
Description
Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/VDC Voltage, For DeadLatches or Cylindrical Locksets with 1/2" to 5/8" Throw, Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.