7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Stainless Steel

  • Mfr # 7410-630

  • Zoro # G9231454


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure, Fail Safe
Input Voltage
12/24V AC, 12/24V DC
Door Frame Type
Aluminum, Metal, Wood
Type
Electric Strike
Standards
UL 1034, UL 294, ULC-S319, ANSI/BHMA A156.18, ANSI/BHMA A156.31 Electric Strikes and Frame Mounted Actuators, Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7410-630
Zoro #
G9231454
UPC #
-
Country of Origin
United States

Details

Item
UltraLine 7400 Electric Strike
Failure Mode
Fail Secure, Fail Safe
Input Voltage
12/24V AC, 12/24V DC
Door Frame Type
Aluminum, Metal, Wood
Type
Electric Strike
Standards
UL 1034, UL 294, ULC-S319, ANSI/BHMA A156.18, ANSI/BHMA A156.31 Electric Strikes and Frame Mounted Actuators, Grade 1
Color
Satin Stainless
Material
Stainless Steel
Features
Latchbolt Strike Monitor (LBSM), Burglary Resistant, Adjustable Bolt Stop, Compact

Description

Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/VDC Voltage, For DeadLatches or Cylindrical Locksets with 1/2" to 5/8" Throw, Stainless Steel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.