Zoro Homepage

Aluminum Door Trim

  • Mfr # 4591-01-00-628

  • Zoro # G608389252


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc Alloy
Overall Depth
2.9 in
Length
4.1 in
Width
5.1 in
For Use With
45MM Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4591-01-00-628
Zoro #
G608389252
UPC #
197163018666
Country of Origin
United States

Dimensions

Overall Depth
2.9 in
Length
4.1 in
Width
5.1 in

Details

Item
Paddle Handle
Material
Zinc Alloy
For Use With
45MM Door
Color
Silver, Black

Description

Curved Deadlatch Paddle, for 1-3/4 Thick Doors, Satin Aluminum Clear Anodized Finish, Pull to Left, Exterior Left-Hand Reverse or Interior Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.