Aluminum Door Trim Black Anodized Aluminum
Mfr # 4590-03-01-335
Zoro # G312658347
product price: $223.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4590-03-01-335
Zoro #
G312658347
UPC #
-
Country of Origin
United States
Description
Flat Deadlatch Paddle, Pull to Right, For 1-13/16 In. to 2 In. Thick Door, LH or Exterior of RHR, Black AnodizedAn alternative to knob or lever handles. Adams Rite paddle operator makes opening a latched door as natural as opening an unlatched door. Just push or pull in the direction the door swings. Available for any Adams Rite 4500, 4900, MS+1890 and 2190 series locks. Cam plug is furnished for use with 4500 and 4900 series latches. Cam plug is not required with the MS+1890 and the 2190 locks. Plug is secured in latch body by cylinder set screw and tied to escutcheon with two hardened steel pins. Escutcheon is constructed from zinc alloy and finished with black Rite coat finish. Escutcheon houses a steel mechanism and is secured to the door stile with special binder posts for a solid installation. Available in four configurations, push, pull, left and right, but can easily be handed in the field as needed. Individually boxed with mounting hardware. Standard unit fits 1-3/4 In. thick doors. Available for thicker doors.The 4590 Deadlatch Paddle is an ergonomically-friendly alternative to a knob or lever handle.An alternative to knob or lever handles. Makes opening a latched door as natural as opening an unlatched one - just push or pull in the direction the door swings. Available for any Adams Rite 4300, 4500 or 4900 Series Deadlatch, MS+1890 Deadlock/Latch, or 2190/2290 Interconnected Deadbolt/Deadlatch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.