Aluminum Door Trim Satin Aluminum Clear Anodized
Mfr # 4591M01-00-628
Zoro # G312658361
product price: $335.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4591M01-00-628
Zoro #
G312658361
UPC #
-
Country of Origin
United States
Description
Curved Deadlatch Paddle, Pull to Left, With Request to Exit Switch, For 1-3/4 In. Thick Door, RH or Exterior of LHR, Satin AluminumA contemporary designed alternative to knob or lever handles. Adams Rite paddle operator makes opening a latched door as natural as opening an unlatched door. Just push or pull in the direction the door swings. Available for any Adams Rite 4500, 4900, MS+1890 and 2190 series locks. Cam plug is furnished for use with 4500 and 4900 series latches. Cam plug is not required with the MS+1890 and the 2190 locks. Plug is secured in latch body by cylinder set screwand tied to escutcheon with two hardened steel pins. Escutcheon is constructed from zinc alloy and finished with black Ritecoat finish. Escutcheon houses a steel mechanism and is secured to the door stile with special binder posts for a solid installation. Available in four configurations, push, pull, left and right , but can easily be handed in the field as needed. Individually boxed with mounting hardware. Standard unit fits 1-3/4 In. thick doors. Available for thicker doors. Available with a monitor switch that can be used to drop low voltage power to an electric lock or act as a request to exit signal. Standard 4591 paddle includes a dogging device to lock the paddle in an unlocked position with the supplied hex key.Operate with a simple push or pull.The 4591 Deadlatch Paddle is an ergonomically-friendly alternative to a knob or lever handle.Options: First dash number specifies operation handing and compatible latch. Second dash number can be used to specify non-standard units for doors thicker than 1-3/4'' see dash table on catalog page. Also available: 4591M Paddle/switch to actuate magnetic lock, alarm, etc. No latch retracting mechanism. 4591MA Active Paddle with switch and latch retracting mechanism. 4781 Two-Point Deadlatch uses a modified, but matching version of the 4591 Paddle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.