Cylinder Guard
Mfr # MS4043-00-130
Zoro # G3242057
product price: $33.19
/eaKey Features
Finish
Anodized
Material
Steel
For Use With
MS1850 Series Deadbolts and Doors with 1/8 in Thick Stile Walls
Lockset Cylinder Type
Cylinder Guard
Compatible Product Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS4043-00-130
Zoro #
G3242057
UPC #
-
Country of Origin
China
Details
Item
Door Cylinder Guard
Finish
Anodized
Material
Steel
For Use With
MS1850 Series Deadbolts and Doors with 1/8 in Thick Stile Walls
Lockset Cylinder Type
Cylinder Guard
Compatible Product Type
Cylindrical
Description
Door Cylinder Guard, Anodized Finish, Material Steel, For Use With MS1850 Series Deadbolts and Doors with 1/8 in Thick Stile Walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.