Zoro Homepage

Dark Bronze Anodized 24V AC Electric Strike 7100 Series

  • Mfr # DH01222

  • Zoro # G810030720


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH01222
Zoro #
G810030720
UPC #
-
Country of Origin
United States

Description


This Adams RiteĀ® 7100 Series Electric Strikes allows for remote electrical control for any door equipped with an Adams Rite 4500 or 4900 Deadlatch or cylindical lockseet with 1/2 12.7 mm to 5/8 15.9 mm latchbolt projection. It also provides for remote electrical actuation to unlock the keeper, releasing the latchbolt so the door may be opened without operating the latch itself.
SPECIFICATIONS
Input: 24 Volts AC
Current Draw: 431 Amps
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.