Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Less Cylinder, HD, Satin Chrome

  • Mfr # MS1850S-310-628

  • Zoro # G0254651


product price: $57.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
For Door Thickness
1-5/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1850S-310-628
Zoro #
G0254651
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-5/8 in to 2 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 3/8 in
Front Size Dimension
1-1/8" x 2-1/4"
Faceplate Height
6 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 5/8 in
Faceplate Width
1 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
Lockset Finish
Satin Chrome
Key Type
Not Keyed
Standards
ANSI A156.5
ADA Compliant
No
Includes
Faceplate, Strike Plate
Ligature Resistant
No
Backset
1 1/8 in
Mortise/Cylindrical
Cylindrical
Security Type
Heavy-Duty
Strike Dim.
2-3/4 in
Lockset Fire Rating
Not Rated
Item
Deadbolt Lock
Material
Bronze
Pins
6
Cylinder
Double SFIC
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Type
Long Throw
Application
Commercial, Industrial, Institutional
Hardware
Included
Grade
1
Hand
Nonhanded
Finish
Satin Chrome
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Locking/Unlocking Access - Outside
Coreless
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI Grade
1
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Coreless

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Not Applicable, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 1 1/8 in, Ligature Resistant No, Cylinder Double SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Faceplate, Strike Plate, Material Bronze, Number of Keys Not Applicable, Pins Not Applicable, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.