Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Less Cylinder, HD, Satin Chrome

  • Mfr # MS1850S-410-628

  • Zoro # G1032534


product price: $56.69
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
For Door Thickness
1-5/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1850S-410-628
Zoro #
G1032534
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-5/8 in to 2 in
Faceplate Dimensions
1 in x 6-7/8 in
Throw Length
1 3/8 in
Front Size Dimension
1-1/8" x 2-1/4"
Strike Plate Height
2 3/4 in
Faceplate Width
1 in
Door Thickness - Minimum
1 5/8 in
Faceplate Height
6 7/8 in
Door Thickness - Maximum
2 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
Lockset Finish
Satin Chrome
Keyway Type
Best F
Key Type
Not Keyed
Standards
ANSI A156.5
ADA Compliant
No
Lockset Fire Rating
Not Rated
Strike Dim.
2-3/4 in
Item
Deadbolt Lock
Pins
6
Ligature Resistant
No
Cylinder
Single SFIC
Includes
Faceplate, Strike Plate
Number of Keys
2
Material
Bronze
Mortise/Cylindrical
Cylindrical
Backset
1 1/2 in
Security Type
Heavy-Duty
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Hardware
Included
Grade
1
Application
Commercial, Industrial, Institutional
Hand
Nonhanded
Type
Long Throw
Keying
Different
Finish
Satin Chrome
Number of Pins
6
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Locking/Unlocking Access - Outside
Coreless
Locking/Unlocking Access - Inside
Coreless
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes Core
Core Not Included
ANSI Grade
1

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 1 1/2 in, Ligature Resistant No, Cylinder Single SFIC, Faceplate Dimensions 1 in x 6-7/8 in, For Door Thickness 1 5/8 in to 2 in, Includes Faceplate, Strike Plate, Material Bronze, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in, Throw Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.