Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Less Cylinder, HD, Satin Chrome

  • Mfr # MS1850S-450-313

  • Zoro # G0873205


product price: $50.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1850S-450-313
Zoro #
G0873205
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 3/8 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Door Thickness - Minimum
1 3/4 in
Faceplate Height
6 7/8 in
Faceplate Width
1 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
Lockset Finish
Satin Chrome
Keyway Type
Best F
Key Type
Not Keyed
Standards
ANSI A156.5
ADA Compliant
No
Lockset Fire Rating
Not Rated
Backset
1 1/2 in
Includes
Faceplate, Strike Plate
Item
Deadbolt Lock
Mortise/Cylindrical
Cylindrical
Cylinder
Double SFIC
Security Type
Heavy-Duty
Strike Dim.
2-3/4 in
Ligature Resistant
No
Material
Bronze
Number of Keys
2
Pins
6
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Finish
Satin Chrome
Grade
2
Type
Hook Bolt
Hand
Nonhanded
Keying
Different
Application
Commercial, Industrial, Institutional
Number of Pins
6
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Locking/Unlocking Access - Outside
Coreless
Includes Core
Core Not Included
ANSI Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Thumb Turn

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 1 1/2 in, Ligature Resistant No, Cylinder Double SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Faceplate, Strike Plate, Material Bronze, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.