Zoro Homepage

Deadbolt Less Cylinder, HD, Satin Chrome

  • Mfr # MS1850S-450-628

  • Zoro # G1040812


product price: $53.99
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
For Door Thickness
1-5/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1850S-450-628
Zoro #
G1040812
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-5/8 in to 2 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 3/8 in
Front Size Dimension
1-1/8" x 2-1/4"
Faceplate Width
1 in
Faceplate Height
6 7/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
QDB1
Lockset Finish
Satin Chrome
Keyway Type
Best F
Key Type
Not Keyed
Standards
ANSI A156.5
ADA Compliant
No
Number of Keys
0
Pins
6
Lockset Fire Rating
Not Rated
Security Type
Heavy-Duty
Item
Deadbolt Lock
Cylinder
Double SFIC
Material
Bronze
Strike Dim.
2-3/4 in
Includes
Faceplate, Strike Plate
Backset
1 1/2 in
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Application
Commercial, Industrial, Institutional
Hand
Nonhanded
Finish
Satin Chrome
Keying
Different
Hardware
Included
Grade
1
Type
Hook Bolt
Number of Pins
6
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Locking/Unlocking Access - Outside
Coreless
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Coreless
ANSI Grade
1
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Not Keyed, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 1 1/2 in, Ligature Resistant No, Cylinder Double SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Faceplate, Strike Plate, Material Bronze, Number of Keys 0, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in, Throw Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.