Deadbolt, Med.Duty, Satin Chrome
Mfr # 4015-18-IB
Zoro # G1549082
product price: $41.79
/eaKey Features
Mortise / Cylindrical
Mortise
Location Type
Commercial
Lockset Grade
2
Series
QDB2
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4015-18-IB
Zoro #
G1549082
UPC #
-
Country of Origin
China
Dimensions
Overall Width
11/16 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2 1/4 in
Overall Length
6 in
Overall Height
53 7/16 in
Throw Size
11/16 in
Bolt Head Diameter
5/8 in
Description
Door Bolt, Satin Chrome Finish, Material Brass, Throw Size 11/16 in, Chain Length Not Applicable, For Use With MS1850 Series Deadbolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.