Zoro Homepage

Deadlatch Handle, LH or LHR, Satin Alum.

  • Mfr # 4560-501-130

  • Zoro # G0035122


product price: $57.59
/ea

Key Features

Backset
2 3/4 in
For Door Thickness
1-3/4 in to 2 in
Finish
Satin Aluminum
Material
Bronze
Includes
Reversible Cam Disk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4560-501-130
Zoro #
G0035122
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/4 in to 2 in
Compatible Door Thickness - Maximum
2 in

Details

Item
Deadlatch Handle
Hand
LH or LHR
Backset
2 3/4 in
Finish
Satin Aluminum
Material
Bronze
Includes
Reversible Cam Disk
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
Handle Type
Lever
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized

Description

Deadlatch Handle,Hand LH or LHR,Finish Satin Aluminum,Material Zinc Alloy Handle,For Door Thickness 1-3/4 In. to 2 In.,Grade -,For Use With 4500, 4700 and 4900 Adams Rite Deadlatches,Includes Reversible Cam Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.