Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L

  • Mfr # 4510-35-201-313

  • Zoro # G0035007


product price: $67.99
/ea

Key Features

Hand
LH or RHR
Backset
1 1/8 in
Strike Length
2 2/3 in
Series
4510
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510-35-201-313
Zoro #
G0035007
UPC #
-
Country of Origin
China

Dimensions

Strike Length
2 2/3 in
Throw Length
1 3/4 in
Front Size Dimension
1 in x 6-7/8 in
Strike Plate Height
2 5/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Deadlatch
Hand
LH or RHR
Backset
1 1/8 in
Finish
Dark Bronze
Series
4510
Grade
1
Standards
ANSI/BHMA Type 8321
Includes
Bolt Holdback Feature
Material
Steel
For Use With
Narrow Stile Doors
Product Type
Deadlatch
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Bronze Painted

Description

Deadlatch,Hand LH or RHR,Backset 1-1/8 In.,Strike Length 2-2/3 In.,Finish Dark Bronze,Material Steel,Front Size Dimension 1 In. x 6-7/8 In.,Throw Length 1/2 In.,Grade 1,Series 4510,For Use With Narrow Stile Doors,Includes Bolt Holdback Feature,Standards ANSI/BHMA Type 8321

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.