Zoro Homepage

Deadlatch Paddle, LH, Satin Aluminum

  • Mfr # 4590-04-00-628

  • Zoro # G0035156


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
For Door Thickness
1-3/4 in
Material
Extruded Aluminum Handle with Zinc Alloy Escutcheon
Includes
Cam Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4590-04-00-628
Zoro #
G0035156
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/4 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Deadlatch Handle
Finish
Satin Aluminum
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
Material
Extruded Aluminum Handle with Zinc Alloy Escutcheon
Includes
Cam Plug
Hand
RH
Backset
2 3/4 in
Handle Type
Paddle
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Hand Orientation
Right-Handed

Description

Push Deadlatch Paddle, Hand RH, Finish Satin Aluminum, Material Extruded Aluminum Handle with Zinc Alloy Escutcheon, For Door Thickness 1-3/4 In., Grade -, For Use With 4500, 4700 and 4900 Adams Rite Deadlatches, Includes Cam Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.