Zoro Homepage

Deadlatch Paddle, RH, Dark Bronze

  • Mfr # 4590-02-00-313

  • Zoro # G0035183


product price: $95.79
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in
Material
Bronze
Includes
Cam Plug
Hand
LH
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4590-02-00-313
Zoro #
G0035183
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/4 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Deadlatch Handle
Finish
Dark Bronze
Material
Bronze
Includes
Cam Plug
Hand
LH
For Use With
4500, 4700 and 4900 Adams Rite Deadlatches
Handle Type
Paddle
Backset
2 3/4 in
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Left-Handed

Description

Push Deadlatch Paddle, Hand LH, Finish Dark Bronze, Material Extruded Aluminum Handle with Zinc Alloy Escutcheon, For Door Thickness 1-3/4 In., Grade -, For Use With 4500, 4700 and 4900 Adams Rite Deadlatches, Includes Cam Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.