Deadlatch Paddle, SS
Mfr # 4901-01-121
Zoro # G402589650
product price: $19.99
/eaKey Features
Strike Type
Deadlatch
Finish
Dark Bronze Anodized
Width
43/64 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4901-01-121
Zoro #
G402589650
UPC #
-
Country of Origin
China
Dimensions
Width
43/64 in
Overall Width
11/16 in
Overall Length
6 1/8 in
Details
Strike Type
Deadlatch
Finish
Dark Bronze Anodized
Color
Gray
Material
Steel
Hardware
Included
Item
Door Strike Plate
Standards
ANSI
ADA Compliant
Yes
Includes Hardware
Hardware Included
Product Type
Door Strike Plate
ANSI/BHMA Finish
Dark Oxidized Statuary Bronze-Plated, Clear Coated
Description
Door Strike Plate, Strike Type Deadlatch, Width 43/64 in, Color Gray, Dark Bronze Anodized Finish, Material Steel, Hardware Included, Standards ANSI, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.