Zoro Homepage

Deadlatch Paddle Trim

  • Mfr # 4591 -01-00 x US26D

  • Zoro # G400948329


product price: $202.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Application
Deadlatch Paddle
Finish
Satin Chrome
Fire Rated
No
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4591 -01-00 x US26D
Zoro #
G400948329
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
For Door Thickness
1 3/4 in
Overall Width
4 3/16 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
5 1/8 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in

Details

Item
Deadlatch Handle
ADA Compliant
Yes
Application
Deadlatch Paddle
Finish
Satin Chrome
Fire Rated
No
Performance
Standard Duty
Cylinder
Single
Outside Trim Type
Push/Pull
Ligature Resistant
No
Color
Satin Chrome
Door Handing
Field Reversible
Product Type
Deadlatch Handle
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Left-Handed
Exit Device Style
Lever
ANSI Grade
1
For Use with Exit Device
Deadlatch Paddle

Description

Push/Pull, Deadlatch Handle, Standard Duty, Door Handing Field Reversible, Fire Rated No, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Deadlatch Paddle, Overall Length 5 1/4 in, Overall Width 4 3/16 in, ADA Compliant Yes, Cylinder Single, Ligature Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.