Zoro Homepage

Deadlatch Paddle Trim

  • Mfr # 4591 -02-00 x US26D

  • Zoro # G300948337


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Cylinder
Single
Performance
Standard Duty
Overall Width
4 3/16 in
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4591 -02-00 x US26D
Zoro #
G300948337
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 3/16 in
For Door Thickness
1 13/16 - 2 in
Overall Length
5 1/4 in
Length - Maximum
5 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Deadlatch Handle
Fire Rated
No
Cylinder
Single
Performance
Standard Duty
Color
Satin Chrome
Ligature Resistant
No
Application
Deadlatch Paddle
ADA Compliant
Yes
Door Handing
Field Reversible
Outside Trim Type
Push/Pull
Finish
Satin Chrome
Product Type
Deadlatch Handle
Hand Orientation
Left-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Device Style
Lever
For Use with Exit Device
Deadlatch Paddle
ANSI Grade
1
Performance Grade
2
Fire Rating
3 hr

Description

Push/Pull, Deadlatch Handle, Standard Duty, Door Handing Field Reversible, Fire Rated No, Satin Chrome Finish, For Door Thickness 1 13/16 - 2 in, Application Deadlatch Paddle, Overall Length 5 1/4 in, Overall Width 4 3/16 in, ADA Compliant Yes, Cylinder Single, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.