Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadlatch Paddle Trim

  • Mfr # 4591 -03-00 x US26D

  • Zoro # G000948309


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Application
Deadlatch Paddle
Cylinder
Single
Ligature Resistant
No
Performance
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4591 -03-00 x US26D
Zoro #
G000948309
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Overall Width
4 3/16 in
For Door Thickness
2 1/4 - 2 1/2 in
Length - Maximum
5 1/8 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Deadlatch Handle
Color
Satin Chrome
Application
Deadlatch Paddle
Cylinder
Single
Ligature Resistant
No
Performance
Standard Duty
ADA Compliant
Yes
Fire Rated
No
Outside Trim Type
Push/Pull
Finish
Satin Chrome
Door Handing
Field Reversible
Product Type
Deadlatch Handle
Exit Device Style
Lever
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
For Use with Exit Device
Deadlatch Paddle
Visual Indicator Message
No Message
ANSI Grade
1
Performance Grade
2

Description

Push/Pull, Deadlatch Handle, Standard Duty, Door Handing Field Reversible, Fire Rated No, Satin Chrome Finish, For Door Thickness 2 1/4 - 2 1/2 in, Application Deadlatch Paddle, Overall Length 5 1/4 in, Overall Width 4 3/16 in, ADA Compliant Yes, Cylinder Single, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.