Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadlatch Paddle Trim

  • Mfr # 4591 -04-00 x US26D

  • Zoro # G800948349


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Door Handing
Field Reversible
Outside Trim Type
Push/Pull
Overall Width
4 3/16 in
Cylinder
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4591 -04-00 x US26D
Zoro #
G800948349
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 3/16 in
Overall Length
5 1/4 in
For Door Thickness
2 3/4 - 3 in
Length - Maximum
5 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in

Details

Item
Deadlatch Handle
Color
Satin Chrome
Door Handing
Field Reversible
Outside Trim Type
Push/Pull
Cylinder
Single
ADA Compliant
Yes
Ligature Resistant
No
Application
Deadlatch Paddle
Performance
Standard Duty
Finish
Satin Chrome
Fire Rated
No
Product Type
Deadlatch Handle
Performance Grade
2
Fire Rating
3 hr
Hand Orientation
Right-Handed
Visual Indicator Message
No Message
Exit Device Style
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
For Use with Exit Device
Deadlatch Paddle
ANSI Grade
1

Description

Push/Pull, Deadlatch Handle, Standard Duty, Door Handing Field Reversible, Fire Rated No, Satin Chrome Finish, For Door Thickness 2 3/4 - 3 in, Application Deadlatch Paddle, Overall Length 5 1/4 in, Overall Width 4 3/16 in, ADA Compliant Yes, Cylinder Single, Ligature Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.