Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadlatch Paddle Trim

  • Mfr # 4591 -04-01 x US26D

  • Zoro # G100948438


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
ADA Compliant
Yes
Performance
Standard Duty
Overall Width
4 3/16 in
Outside Trim Type
Push/Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4591 -04-01 x US26D
Zoro #
G100948438
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 3/16 in
Overall Length
5 1/4 in
For Door Thickness
3 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Length - Maximum
5 1/8 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Item
Deadlatch Handle
Color
Satin Chrome
ADA Compliant
Yes
Performance
Standard Duty
Outside Trim Type
Push/Pull
Application
Deadlatch Paddle
Fire Rated
No
Finish
Satin Chrome
Door Handing
Field Reversible
Cylinder
Single
Ligature Resistant
No
Product Type
Deadlatch Handle
For Use with Exit Device
Deadlatch Paddle
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Exit Device Style
Lever
Performance Grade
2
Hand Orientation
Right-Handed
Fire Rating
3 hr
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant

Description

Push/Pull, Deadlatch Handle, Standard Duty, Door Handing Field Reversible, Fire Rated No, Satin Chrome Finish, For Door Thickness 3 1/4 in, Application Deadlatch Paddle, Overall Length 5 1/4 in, Overall Width 4 3/16 in, ADA Compliant Yes, Cylinder Single, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.