Zoro Homepage

Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L

  • Mfr # 4510-46-101-313

  • Zoro # G0035113


product price: $68.19
/ea

Key Features

Hand
RH or LHR
Backset
1 1/2 in
Strike Length
4 2/3 in
Series
4510
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510-46-101-313
Zoro #
G0035113
UPC #
-
Country of Origin
China

Dimensions

Strike Length
4 2/3 in
Throw Length
2 1/8 in
Front Size Dimension
1 in x 6-7/8 in
Strike Plate Height
4 5/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Deadlatch
Hand
RH or LHR
Backset
1 1/2 in
Finish
Dark Bronze
Series
4510
Grade
1
Standards
ANSI/BHMA Type 8321
Material
Steel
Includes
Bolt Holdback Feature
For Use With
Narrow Stile Doors
ANSI/BHMA Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Product Type
Deadlatch

Description

Deadlatch, Hand RH or LHR, Steel, Dark Bronze Finish, Backset 1 1/2 In., Front Size 1 x 6 7/8 In., Strike Length 4.63 In., Throw Length 1/2 In., Grade 1, ANSI/BHMA Type 8321 Standards, For Use With Narrow Stile Doors, Includes Bolt Holdback Feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.