Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Force Interconnected Lock, 1-1/8in Backset, Flat Strike, Aluminum Faceplate, 01 Curve Lever Tr

  • Mfr # 2190-311-101-32D

  • Zoro # G716503571


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Length
3.12 in
Series
2190
Backset
1-1/8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2190-311-101-32D
Zoro #
G716503571
UPC #
197163171651
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
3.12 in
Width
1 in
Height
6.88 in

Details

Series
2190
Backset
1-1/8 in
Finish
Satin Stainless Steel
Item
Aluminum Door Deadlocks
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.