
Dual Force Interconnected Lock, 1-1/8in Backset, Flat Strike, Aluminum Faceplate, 02 Round Lever Tr
Mfr # 2190-311-102-32D
Zoro # G016503554
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Width
1 in
Backset
1-1/8 in
Height
6.88 in
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2190-311-102-32D
Zoro #
G016503554
UPC #
197163326907
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
1 in
Height
6.88 in
Length
3.12 in
Details
Backset
1-1/8 in
Finish
Satin Stainless Steel
Material
VARIES
Series
2190
Item
Aluminum Door Deadlocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.