Zoro Homepage

Elec Deadlatch, 1-1/8" BS, Radius Monitored, Mortise Mount Stk, US28

  • Mfr # 4300-3M-202-628

  • Zoro # G3219506


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC, 12 V DC, 16 V DC
Material
Stainless Steel
Color
Clear Anodized
Application
Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-3M-202-628
Zoro #
G3219506
UPC #
-
Country of Origin
United States

Details

Item
Deadlatch Lock
Input Voltage
24 V DC, 12 V DC, 16 V DC
Material
Stainless Steel
Color
Clear Anodized
Application
Door

Description

Elec Deadlatch, 1-1/8" BS, Radius Monitored, Mortise Mount Stk, US28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.