Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec Deadlatch, 31/32" BS, Mortise Mount Stk

  • Mfr # 4300-20-2RP

  • Zoro # G3214089


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Type
Deadlatch Lock
Input Voltage
12/16/24V DC
Material
Steel, Stainless Steel
Includes
4300 Electrified Deadlatch, 2 x Flat Faceplates, 2 x Radius Faceplates
Application
Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-20-2RP
Zoro #
G3214089
UPC #
-
Country of Origin
United States

Details

Item
4300 Electrified Deadlatch
Type
Deadlatch Lock
Input Voltage
12/16/24V DC
Material
Steel, Stainless Steel
Includes
4300 Electrified Deadlatch, 2 x Flat Faceplates, 2 x Radius Faceplates
Application
Door
Description/Special Features
Surface Mount, Narrow Backset
Mounting
Surface Mount

Description

Elec Deadlatch, 31/32" BS, Mortise Mount Stk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.