
Elec Stk, 24 VAC, Fail Safe, 1-1/4" x 4-7/8" Radiused Leaf FP, US28
Mfr # 7101-515-628-00
Zoro # G3218718
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Aluminum
Faceplate Height
4.88 in
Faceplate Width
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7101-515-628-00
Zoro #
G3218718
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Height
4.88 in
Faceplate Width
1.25 in
Width
0.63 in
Length
0.50 in
Height
1.44 in
Details
Item
Electric Strike
Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Aluminum
Type
Electric Strike
Color
Clear Anodized
Standards
UL
Material
Zinc-aluminum Alloy
Description
Elec Stk, 24 VAC, Fail Safe, 1-1/4" x 4-7/8" Radiused Leaf FP, US28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.