Zoro Homepage

Elec Stk, 24 VDC, Square FP, US19

  • Mfr # 7140-510-335-00

  • Zoro # G3215312


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood, Aluminum
Faceplate Height
4.88 in
Faceplate Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140-510-335-00
Zoro #
G3215312
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Height
4.88 in
Faceplate Width
1-1/4 in
Width
0.63 in
Height
1.44 in
Length
1/2 in

Details

Item
Electric Strike
Failure Mode
Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood, Aluminum
Finish
Black Anodized
For Use With Lockset Type
Cylindrical
Standards
ANSI, BHMA, UL 1034
Features
Burglary Resistant
Material
Aluminum
Electrical/Mechanical
Electrical

Description

Elec Stk, 24 VDC, Square FP, US19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.