Electric Door Strike, Stainless Steel, Stainless steel, Includes: Adhesive Shims, Mounting Clips

  • Mfr # 7240 310630

  • Zoro # G8693151


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V
Door Frame Type
Metal/Wood
Faceplate Depth
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7240 310630
Zoro #
G8693151
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 5/8 in
Faceplate Height
3 3/8 in
Faceplate Width
1 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V
Door Frame Type
Metal/Wood
Grade
1
Finish
Stainless steel
Standards
CAN/ULC S104
Bolt Throw
5/8 in
Includes
Adhesive Shims, Mounting Clips
For Use With
Cylindrical Locksets with Deadlatches
Fire Rated
Yes
Material
Stainless Steel
Performance Grade
1
For Use with Door Material
Hollow Metal
Strike Type
Cylindrical, Mortise
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Fire Rating
3 hr
Strike Cycles
250,000
ANSI/BHMA Finish
Satin Stainless Steel

Description

Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V, Door Frame Type Metal/Wood, Faceplate Width 1 in, Faceplate Height 3 3/8 in, Faceplate Depth 1 5/8 in, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Standards CAN/ULC S104, Includes Adhesive Shims, Mounting Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.