Electric Door Strike, Steel, Dark Bronze, For Use With: Cylindrical Locksets with Deadlatches

  • Mfr # 7100-540-313-00

  • Zoro # G3255691


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Performance
Standard-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
24V
Door Frame Type
Aluminum
Faceplate Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100-540-313-00
Zoro #
G3255691
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 1/2 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Standard-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
24V
Door Frame Type
Aluminum
Pull Force
1,500 lb
Grade
1
Finish
Dark Bronze
Material
Steel
For Use With
Cylindrical Locksets with Deadlatches
Bolt Throw
5/8 in
Features
Narrow Style Fail Secure
Fire Rated
Not
Includes
Adhesive Shims, Mounting Clips, Mounting Screws
Standards
UL 294
ANSI/BHMA Finish
Dark Oxidized Statuary Bronze-Plated, Clear Coated
Performance Grade
2
Strike Type
Cylindrical
For Use with Door Material
Aluminum, Hollow Metal, Wood
Includes Hardware
Hardware Included
Strike Cycles
250,000

Description

Electric Door Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Standard-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 24V, Door Frame Type Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated Not, Finish Dark Bronze, Material Steel, Bolt Throw 5/8 in, Features Narrow Style Fail Secure, Standards UL 294, Includes Adhesive Shims, Mounting Clips, Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.